Gear Spur 14 1/2 Deg Steel Bs, S820BS 7/8

  • Mfr # S820BS 7/8

  • Zoro # G3362656


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Pitch
8
Pitch Dia. (In.)
2.5
Face Width (In.)
1.25
Outside Dia. (In.)
2.75
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S820BS 7/8
Zoro #
G3362656
UPC #
697950440149
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
2.5
Face Width (In.)
1.25
Outside Dia. (In.)
2.75
Hub Dia. (In.)
2.125
Storage Height
2
Set Screw Size
1/4-20 @ 90
Storage Width
2.75
Length through Bore
2
Storage Length
2.75

Details

Pitch
8
Material
Steel
Pressure Angle (Deg.)
14.5
Keyway
.250 X .125
Hub Projection (In.)
0.875
Weight
2.09
Number Of Teeth
20
Bore Type
Bored to Size
Gear Type
B
Min. Bore
0.875
Class
6
Bearing Type - Sprockets
7/8
Hub Style
B
Set Screw Location
90
Max. Bore
1.3125
Enlarged OD With Special Tooth Form
NO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.