Zoro Homepage

Gear Spur 14 1/2 Deg Steel, S318

  • Mfr # S318

  • Zoro # G3298807


product price: $970.99
/ea
Free Shipping & Returns

Key Features

Pitch
3
Pitch Dia. (In.)
6
Face Width (In.)
3
Outside Dia. (In.)
6.666
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S318
Zoro #
G3298807
UPC #
697950053332
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
6
Face Width (In.)
3
Outside Dia. (In.)
6.666
Storage Height
3
Length through Bore
3
Storage Length
6.666
Storage Width
6.666

Details

Pitch
3
Material
Steel
Pressure Angle (Deg.)
14.5
Weight
22.2
Number Of Teeth
18
Gear Type
A
Bore Type
Reboreable
Hub Style
A
Min. Bore
1.3125
Class
6
Max. Bore
3.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.