Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 14 1/2 Deg Steel, S666

  • Mfr # S666

  • Zoro # G3358727


product price: $900.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
11
Face Width (In.)
1.5
Outside Dia. (In.)
11.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S666
Zoro #
G3358727
UPC #
697950055305
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
11
Face Width (In.)
1.5
Outside Dia. (In.)
11.333
Hub Dia. (In.)
4.375
Storage Height
2.75
Storage Width
11.333
Storage Length
11.333
Length through Bore
2.75

Details

Pitch
6
Material
Steel
Hub Projection (In.)
1.25
Weight
44
Pressure Angle (Deg.)
14.5
Min. Bore
1.25
Max. Bore
2.625
Hub Style
B
Gear Type
B
Class
6
Bore Type
Reboreable
Number Of Teeth
66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.