Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Spur 20 Deg Cast, TC1080

  • Mfr # TC1080

  • Zoro # G3336832


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
8
Face Width (In.)
1.25
Outside Dia. (In.)
8.2
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1080
Zoro #
G3336832
UPC #
697950293844
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
8
Face Width (In.)
1.25
Outside Dia. (In.)
8.2
Hub Dia. (In.)
2.75
Length through Bore
2.25
Storage Length
8.2
Storage Height
2.25
Storage Width
8.2

Details

Pitch
10
Material
Cast Iron
Pressure Angle (Deg.)
20
Hub Projection (In.)
1
Weight
11.2
Gear Type
B3
Max. Bore
1.6875
Hub Style
B
Class
6
Min. Bore
1
Bore Type
Reboreable
Number Of Teeth
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.