Zoro Homepage

Gear Spur 20 Deg Steel Bs, TS618BS 1 1/4

  • Mfr # TS618BS 1 1/4

  • Zoro # G3361201


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Pitch
6
Pitch Dia. (In.)
3
Face Width (In.)
2
Outside Dia. (In.)
3.333
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS618BS 1 1/4
Zoro #
G3361201
UPC #
697950440903
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3
Face Width (In.)
2
Outside Dia. (In.)
3.333
Hub Dia. (In.)
2.5
Length through Bore
2.875
Storage Length
3.333
Storage Height
2.875
Storage Width
3.333
Set Screw Size
15/16-18X15/16

Details

Pitch
6
Material
Steel
Hub Projection (In.)
0.875
Keyway
1/4x1/8
Weight
4.09
Pressure Angle (Deg.)
20
Number Of Teeth
18
Hub Style
B
Min. Bore
1.25
Bearing Type - Sprockets
1.25
Bore Type
Bored to Size
Max. Bore
1.5
Set Screw Location
90 degrees; .44 from hub end
Gear Type
B
Class
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.