Zoro Homepage

Gear Spur 20 Deg Steel, TS1030

  • Mfr # TS1030

  • Zoro # G3357421


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Pitch
10
Pitch Dia. (In.)
3
Face Width (In.)
1.25
Outside Dia. (In.)
3.2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1030
Zoro #
G3357421
UPC #
697950262963
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3
Face Width (In.)
1.25
Outside Dia. (In.)
3.2
Hub Dia. (In.)
2.5
Storage Width
3.2
Storage Height
1.875
Set Screw Size
NONE
Length through Bore
1.875
Storage Length
3.2

Details

Pitch
10
Material
Steel
Pressure Angle (Deg.)
20
Weight
3.4
Keyway
NONE
Hub Projection (In.)
0.625
Bore Type
Reboreable
Class
6
Max. Bore
1.375
Enlarged OD With Special Tooth Form
NO
Hub Style
B
Min. Bore
0.875
Gear Type
B
Number Of Teeth
30

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.