Zoro Homepage

Gear Spur 20 Deg Steel, TS412

  • Mfr # TS412

  • Zoro # G3317418


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Pitch
4
Pitch Dia. (In.)
3
Face Width (In.)
3.5
Outside Dia. (In.)
3.5
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS412
Zoro #
G3317418
UPC #
697950263670
Country of Origin
United States

Dimensions

Pitch Dia. (In.)
3
Face Width (In.)
3.5
Outside Dia. (In.)
3.5
Hub Dia. (In.)
2.2656
Length through Bore
4.375
Storage Width
3.5
Storage Height
4.375
Storage Length
3.5

Details

Pitch
4
Material
Steel
Pressure Angle (Deg.)
20
Weight
6.8
Hub Projection (In.)
0.875
Number Of Teeth
12
Max. Bore
1.3125
Gear Type
B
Hub Style
B
Class
6
Min. Bore
1.125
Bore Type
Reboreable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.