Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel
- Mfr # 1020T-CL3.3440
- Zoro # G516388941
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Outside Diameter
3.31 in
Coupling Size
1020T
Maximum Speed
3,600 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1020T-CL3.3440
- Zoro #
- G516388941
- UPC #
- 697950291703
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- System of Measurement
- Inch
- For Misalignment Type
- Angular, Parallel
- Maximum Speed
- 3,600 RPM
- Resistance Properties
- Chemical Resistant
- Application
- Turbine or Engine-Driven Motors
- Set Screw Location
- Keyway
- Minimum Operating Temperature
- 0 Degrees F
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Maximum Torque
- 460 in-lb
- Weight
- 2.31 lb
- Hub Material Finish
- Plain
Dimensions
- Outside Diameter
- 3.31 in
- Coupling Size
- 1020T
- Screw Thread Size
- #6-32
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 3.31 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.