Grid Coupling Hub, Steel
- Mfr # 1070T-CL3.4690
- Zoro # G416389239
product price:Â
$
672.99
/ea
Free Shipping & Returns
Key Features
For Misalignment Type
Angular, Parallel
Hub Body Length
2.12 in
Screw Thread Size
1/4"-20
Minimum Operating Temperature
0 Degrees F
Application
Turbine or Engine-Driven Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1070T-CL3.4690
- Zoro #
- G416389239
- UPC #
- 697950287010
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- For Misalignment Type
- Angular, Parallel
- Minimum Operating Temperature
- 0 Degrees F
- Application
- Turbine or Engine-Driven Motors
- Bushing Bore Range
- 1/2 to 2 in
- Maximum Speed
- 3,600 RPM
- Maximum Torque
- 8,800 in-lb
- System of Measurement
- Inch
- Resistance Properties
- Chemical Resistant
- Weight
- 12.42 lb
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Set Screw Location
- Keyway
- Hub Material Finish
- Plain
Dimensions
- Hub Body Length
- 2.12 in
- Screw Thread Size
- 1/4"-20
- Coupling Size
- 1070T
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb, For Misalignment Type Angular, Parallel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.