Shop TIMKEN
See all product information
Create Account
UCFLANGE211-35 FLANGEANGE BLOCK BALL BEARING
- Mfr # UCFL211-35
- Zoro # G024413326
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Flange Thickness
0.709 in
Overall Length
8.819 in
Bore Diameter
2.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL211-35
- Zoro #
- G024413326
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 0.709 in
- Overall Length
- 8.819 in
- Bore Diameter
- 2.188 in
- Mount Hole Center-to-Center Length
- 7.25 in
- Overall Height
- 5.118 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.