Grid Coupling Hub, Steel
- Mfr # 1080T-CL3.3440
- Zoro # G316389261
product price:Â
$
799.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
6.94 in
Maximum Speed
3,600 RPM
Screw Thread Size
1/4"-20
Bushing Bore Range
3/4 to 2 1/2 in
Maximum Torque
18,150 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1080T-CL3.3440
- Zoro #
- G316389261
- UPC #
- 697950291611
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- Maximum Speed
- 3,600 RPM
- Bushing Bore Range
- 3/4 to 2 1/2 in
- Maximum Torque
- 18,150 in-lb
- Minimum Operating Temperature
- 0 Degrees F
- System of Measurement
- Inch
- Resistance Properties
- Chemical Resistant
- Set Screw Location
- Keyway
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Application
- Turbine or Engine-Driven Motors
- Weight
- 18.44 lb
- For Misalignment Type
- Angular, Parallel
- Hub Material Finish
- Plain
Dimensions
- Outside Diameter
- 6.94 in
- Screw Thread Size
- 1/4"-20
- Coupling Size
- 1080T
- Hub Body Length
- 2.62 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 6.94 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.