Grid Coupling Hub, Steel
- Mfr # 1100T-CL5.2620
- Zoro # G416388782
product price:Â
$
1,426.99
/ea
Free Shipping & Returns
Key Features
Set Screw Location
Keyway
Coupling Size
1100T
Screw Thread Size
3/8"-16
Application
Turbine or Engine-Driven Motors
Resistance Properties
Chemical Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100T-CL5.2620
- Zoro #
- G416388782
- UPC #
- 697950291543
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW
- Set Screw Location
- Keyway
- Application
- Turbine or Engine-Driven Motors
- Resistance Properties
- Chemical Resistant
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- System of Measurement
- Inch
- Maximum Torque
- 55,550 in-lb
- Weight
- 49.59 lb
- For Misalignment Type
- Angular, Parallel
- Maximum Speed
- 2,440 RPM
- Minimum Operating Temperature
- 0 Degrees F
- Bushing Bore Range
- 0.938 to 3 in
- Hub Material Finish
- Plain
Dimensions
- Coupling Size
- 1100T
- Screw Thread Size
- 3/8"-16
- Outside Diameter
- 9.88 in
- Hub Body Length
- 3.5 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG CL SPACER - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 9.88 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.