Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1020T-SH1
- Zoro # G116388631
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Weight
1.43 lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Application
Turbine or Engine-Driven Motors
Keyway Depth
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1020T-SH1
- Zoro #
- G116388631
- UPC #
- 697950285580
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- System of Measurement
- Inch
- Weight
- 1.43 lb
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Application
- Turbine or Engine-Driven Motors
- Bore Type
- Round with Keyway
- Set Screw Location
- Keyway
- Included Screws
- (2) Set Screws
- Maximum Speed
- 3,600 RPM
- Maximum Torque
- 460 in-lb
- Minimum Operating Temperature
- 0 Degrees F
- Resistance Properties
- Chemical Resistant
- For Misalignment Type
- Angular, Parallel
- Number of Locking Screws
- 2
- Hub Material Finish
- Plain
Dimensions
- Keyway Depth
- 1/8 in
- Coupling Size
- 1020T
- Outside Diameter
- 3.38 in
- Keyway Width
- 1/4 in
- Length through Bore
- 1 3/8 in
- Screw Thread Size
- #6-32
- Bore Diameter
- 1 in
- Collar Outside Diameter
- 3.38 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 3.38 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 460 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.