Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1070T-SH3
- Zoro # G316388493
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Weight
7.35 lb
System of Measurement
Inch
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel
Screw Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1070T-SH3
- Zoro #
- G316388493
- UPC #
- 697950284644
- Country of Origin
- United States
- Weight
- 7.35 lb
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- System of Measurement
- Inch
- Included Screws
- (2) Set Screws
- For Misalignment Type
- Angular, Parallel
- Maximum Speed
- 3,600 RPM
- Bushing Bore Range
- 1/2 to 2 in
- Number of Locking Screws
- 2
- Maximum Torque
- 8,800 in-lb
- Resistance Properties
- Chemical Resistant
- Bore Type
- Round with Keyway
- Minimum Operating Temperature
- 0 Degrees F
- Application
- Turbine or Engine-Driven Motors
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Set Screw Location
- Keyway
- Hub Material Finish
- Plain
Dimensions
- Screw Thread Size
- 1/4"-20
- Coupling Size
- 1070T
- Length through Bore
- 3 1/8 in
- Outside Diameter
- 6 in
- Keyway Depth
- 3/8 in
- Hub Body Length
- 2.12 in
- Keyway Width
- 3/4 in
- Bore Diameter
- 3 in
- Collar Outside Diameter
- 6 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 8,800 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.