Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1040T-SH2
- Zoro # G716388567
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Weight
3.2 lb
System of Measurement
Inch
Screw Thread Size
#10-24
Number of Locking Screws
2
Maximum Torque
2,200 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1040T-SH2
- Zoro #
- G716388567
- UPC #
- 697950285207
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- Weight
- 3.2 lb
- System of Measurement
- Inch
- Number of Locking Screws
- 2
- Maximum Torque
- 2,200 in-lb
- Set Screw Location
- Keyway
- Application
- Turbine or Engine-Driven Motors
- Resistance Properties
- Chemical Resistant
- Bore Type
- Round, Keyed
- Minimum Operating Temperature
- 0 Degrees F
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Bushing Bore Range
- 1/2 to 1 1/8 in
- Maximum Speed
- 3,600 RPM
- For Misalignment Type
- Angular, Parallel
- Included Screws
- (2) Set Screws
- Hub Material Finish
- Plain
- Collar Material
- Steel
Dimensions
- Screw Thread Size
- #10-24
- Keyway Depth
- 1/4 in
- Outside Diameter
- 4.44 in
- Bore Diameter
- 2 in
- Coupling Size
- 1040T
- Keyway Width
- 1/2 in
- Hub Body Length
- 1.62 in
- Length through Bore
- 2 1/8 in
- Collar Outside Diameter
- 4.44 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.44 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.