Shop MARTIN
See all product information
Create Account
Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1050T-HUB1 13/16
- Zoro # G816389266
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Number of Locking Screws
2
Weight
4.09 lb
Keyway Depth
1/4 in
System of Measurement
Inch
Maximum Torque
3,850 in-lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1050T-HUB1 13/16
- Zoro #
- G816389266
- UPC #
- 697950250526
- Country of Origin
- Mexico
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Number of Locking Screws
- 2
- Weight
- 4.09 lb
- System of Measurement
- Inch
- Maximum Torque
- 3,850 in-lb
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Minimum Operating Temperature
- 0 Degrees F
- Bushing Bore Range
- 1/2 to 1 1/4 in
- Set Screw Location
- Keyway
- Maximum Speed
- 3,600 RPM
- Included Screws
- (2) Set Screws
- Resistance Properties
- Chemical Resistant
- Application
- Turbine or Engine-Driven Motors
- For Misalignment Type
- Angular, Parallel
- Hub Material Finish
- Plain
- Bore Type
- Round with Keyway
Dimensions
- Keyway Depth
- 1/4 in
- Hub Body Length
- 1.88 in
- Outside Diameter
- 3.6 in
- Bore Diameter
- 1 13/16 in
- Coupling Size
- 1050T
- Screw Thread Size
- #10-24
- Length through Bore
- 2 3/8 in
- Keyway Width
- 1/2 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 3.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.