Shop TB WOODS
See all product information
Create Account
1/2 in to 2-1/2 in Quick Detachable Bushed Bore 4 Groove V-Belt Pulley 12.75 in OD
- Mfr # 1244B
- Zoro # G2998877
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
12.75 in
Fits Shaft Dia.
1/2 in to 2-1/2 in
Number of Grooves
4
For V-Belt Section
4L, 5L, A, AX, B, BX
Pulley Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1244B
- Zoro #
- G2998877
- UPC #
- 698672022927
- Country of Origin
- Multiple
Dimensions
- Pulley Outside Dia.
- 12.75 in
- Fits Shaft Dia.
- 1/2 in to 2-1/2 in
- 5L, B, or BX Belt Pitch Dia.
- 12.4 in
- 4L, A, or AX Belt Pitch Dia.
- 12 in
- 4L Pitch Diameter
- 12 in
- 5L Pitch Diameter
- 12.4 in
- Pitch Diameter
- 12 in (4L, A), 12.4 in (5L, B)
- Outside Diameter
- 12.75 in
- Face Width
- 3.25 in
- For Belt Trade Size
- 4L, 5L, A, AX, B, BX
- B Pitch Diameter
- 12.4 in
- For Bushing Size
- SK
- AX Pitch Diameter
- 12 in
- Maximum Bore Diameter
- 2 5/8 in
- Overall Width
- 3 1/4 in
- A Pitch Diameter
- 12 in
- Length through Bore
- 1 7/8 in
- BX Pitch Diameter
- 12.4 in
- Minimum Bore Diameter
- 1/2 in
Description
V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 12 in, 5L Pitch Diameter 12.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 12 in, B Pitch Diameter 12.4 in, AX Pitch Diameter 12 in, BX Pitch Diameter 12.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, For Belt Trade Size 4L, 5L, A, AX, B, BX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.