Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1050T-SH2
- Zoro # G316388554
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Weight
4.98 lb
System of Measurement
Inch
Outside Diameter
4.94 in
Included Screws
(2) Set Screws
Number of Locking Screws
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1050T-SH2
- Zoro #
- G316388554
- UPC #
- 697950285023
- Country of Origin
- United States
- Weight
- 4.98 lb
- System of Measurement
- Inch
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- Included Screws
- (2) Set Screws
- Number of Locking Screws
- 2
- Bushing Bore Range
- 1/2 to 1 1/4 in
- For Misalignment Type
- Angular, Parallel
- Maximum Speed
- 3,600 RPM
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Minimum Operating Temperature
- 0 Degrees F
- Application
- Turbine or Engine-Driven Motors
- Resistance Properties
- Chemical Resistant
- Set Screw Location
- Keyway
- Bore Type
- Round with Keyway
- Maximum Torque
- 3,850 in-lb
- Hub Material Finish
- Plain
Dimensions
- Outside Diameter
- 4.94 in
- Keyway Depth
- 1/4 in
- Keyway Width
- 1/2 in
- Screw Thread Size
- #10-24
- Hub Body Length
- 1.88 in
- Coupling Size
- 1050T
- Bore Diameter
- 2 in
- Length through Bore
- 2 3/8 in
- Collar Outside Diameter
- 4.94 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 4.94 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.