Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1080T-HUB2 15/16
- Zoro # G516388477
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Set Screw Location
Keyway
Coupling Size
1080T
Bushing Bore Range
3/4 to 2 1/2 in
Number of Locking Screws
2
Weight
8.37 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1080T-HUB2 15/16
- Zoro #
- G516388477
- UPC #
- 697950122762
- Country of Origin
- Mexico
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Set Screw Location
- Keyway
- Bushing Bore Range
- 3/4 to 2 1/2 in
- Number of Locking Screws
- 2
- Weight
- 8.37 lb
- Maximum Torque
- 18,150 in-lb
- System of Measurement
- Inch
- Resistance Properties
- Chemical Resistant
- Application
- Turbine or Engine-Driven Motors
- Maximum Speed
- 3,600 RPM
- Minimum Operating Temperature
- 0 Degrees F
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- For Misalignment Type
- Angular, Parallel
- Included Screws
- (2) Set Screws
- Bore Type
- Round with Keyway
- Hub Material Finish
- Plain
Dimensions
- Coupling Size
- 1080T
- Bore Diameter
- 2 15/16 in
- Hub Body Length
- 2.62 in
- Screw Thread Size
- 1/4"-20
- Keyway Width
- 3/4 in
- Outside Diameter
- 5.6 in
- Keyway Depth
- 3/8 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 1/4 In.-20, Outside Diameter 5.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 18,150 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.