Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1090T-SH2
- Zoro # G216388951
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Weight
28.97 lb
System of Measurement
Inch
Bore Type
Round with Keyway
Bushing Bore Range
0.938 to 3 in
Outside Diameter
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1090T-SH2
- Zoro #
- G216388951
- UPC #
- 697950284347
- Country of Origin
- United States
- Weight
- 28.97 lb
- System of Measurement
- Inch
- Item
- BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
- Bore Type
- Round with Keyway
- Bushing Bore Range
- 0.938 to 3 in
- Minimum Operating Temperature
- 0 Degrees F
- Maximum Torque
- 33,000 in-lb
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- Resistance Properties
- Chemical Resistant
- Included Screws
- (2) Set Screws
- Maximum Speed
- 3,600 RPM
- Number of Locking Screws
- 2
- For Misalignment Type
- Angular, Parallel
- Set Screw Location
- Keyway
- Application
- Turbine or Engine-Driven Motors
- Hub Material Finish
- Plain
Dimensions
- Outside Diameter
- 8.25 in
- Coupling Size
- 1090T
- Bore Diameter
- 2 in
- Length through Bore
- 4 in
- Keyway Depth
- 1/4 in
- Hub Body Length
- 3.12 in
- Screw Thread Size
- 5/16"-18
- Keyway Width
- 1/2 in
- Collar Outside Diameter
- 8.25 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 8.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.