Grid Coupling Hub, Steel, Round w/Keyway
- Mfr # 1120T-HUB3 15/16
- Zoro # G516388767
product price:Â
$
1,218.99
/ea
Free Shipping & Returns
Key Features
Application
Turbine or Engine-Driven Motors
Weight
54.05 lb
Outside Diameter
9.25 in
Bushing Bore Range
1.438 to 4 in
Coupling Size
1120T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1120T-HUB3 15/16
- Zoro #
- G516388767
- UPC #
- 697950290881
- Country of Origin
- United States
- Item
- BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
- Application
- Turbine or Engine-Driven Motors
- Weight
- 54.05 lb
- Bushing Bore Range
- 1.438 to 4 in
- Number of Locking Screws
- 2
- Set Screw Location
- Keyway
- Maximum Torque
- 121,000 in-lb
- Minimum Operating Temperature
- 0 Degrees F
- Features
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
- System of Measurement
- Inch
- Included Screws
- (2) Set Screws
- Maximum Speed
- 2,025 RPM
- Resistance Properties
- Chemical Resistant
- For Misalignment Type
- Angular, Parallel
- Hub Material Finish
- Plain
- Bore Type
- Round with Keyway
Dimensions
- Outside Diameter
- 9.25 in
- Coupling Size
- 1120T
- Keyway Depth
- 1/2 in
- Screw Thread Size
- 7/16"-14
- Bore Diameter
- 3 15/16 in
- Keyway Width
- 1 in
- Length through Bore
- 5 7/8 in
- Hub Body Length
- 4.38 in
- Fits Chest Size
- Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 7/16 In.-14, Outside Diameter 9.25 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 121,000 in-lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.