Zoro Homepage

Hub Finished Bore 1 3/16 Inch Diameter

  • Mfr # 1030T-HUB1 3/16

  • Zoro # G216389064


product price: $88.59
/ea
Free Shipping & Returns

Key Features

Maximum Speed
3,600 RPM
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Keyway Width
1/4 in
Hub Body Length
1.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030T-HUB1 3/16
Zoro #
G216389064
UPC #
697950112886
Country of Origin
Mexico

Dimensions

Keyway Width
1/4 in
Hub Body Length
1.62 in
Length through Bore
1 7/8 in
Screw Thread Size
#6-32
Bore Diameter
1 3/16 in
Keyway Depth
1/8 in
Outside Diameter
2.66 in
Coupling Size
1030T

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Speed
3,600 RPM
System of Measurement
Inch
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
1,320 in-lb
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Number of Locking Screws
2
Set Screw Location
Keyway
Weight
1.22 lb
Resistance Properties
Chemical Resistant
Bushing Bore Range
1/2 to 1 1/8 in
Included Screws
(2) Set Screws
For Misalignment Type
Angular, Parallel

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #6-32, Outside Diameter 2.66 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 1,320 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.