Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 1 7/8 Inch Diameter

  • Mfr # 1090T-HUB1 7/8

  • Zoro # G316388400


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Round with Keyway
For Misalignment Type
Angular, Parallel
Outside Diameter
6.35 in
System of Measurement
Inch
Included Screws
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1090T-HUB1 7/8
Zoro #
G316388400
UPC #
697950249926
Country of Origin
United States

Dimensions

Outside Diameter
6.35 in
Hub Body Length
3.12 in
Keyway Depth
1/4 in
Coupling Size
1090T
Keyway Width
1/2 in
Screw Thread Size
5/16"-18
Bore Diameter
1 7/8 in

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Bore Type
Round with Keyway
For Misalignment Type
Angular, Parallel
System of Measurement
Inch
Included Screws
(2) Set Screws
Resistance Properties
Chemical Resistant
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
0.938 to 3 in
Maximum Torque
33,000 in-lb
Maximum Speed
3,600 RPM
Number of Locking Screws
2

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 5/16 In.-18, Outside Diameter 6.35 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 33,000 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.