Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hub Finished Bore 1 9/16 Inch Diameter

  • Mfr # 1050T-HUB1 9/16

  • Zoro # G916389289


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Length through Bore
2 3/8 in
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1/2 to 1 1/4 in
Resistance Properties
Chemical Resistant
Hub Body Length
1.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050T-HUB1 9/16
Zoro #
G916389289
UPC #
697950120386
Country of Origin
Mexico

Dimensions

Length through Bore
2 3/8 in
Hub Body Length
1.88 in
Coupling Size
1050T
Keyway Depth
3/16 in
Outside Diameter
3.6 in
Keyway Width
3/8 in
Bore Diameter
1 9/16 in
Screw Thread Size
#10-24

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
1/2 to 1 1/4 in
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Maximum Torque
3,850 in-lb
Weight
2.87 lb
Application
Turbine or Engine-Driven Motors
Maximum Speed
3,600 RPM

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 3.6 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 3,850 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.