Zoro Homepage

Hub Finished Bore 2 1/4 Inch Diameter

  • Mfr # 1100T-HUB2 1/4

  • Zoro # G916388947


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Keyway Width
1/2 in
Maximum Speed
2,440 RPM
Maximum Torque
55,550 in-lb
Application
Turbine or Engine-Driven Motors
Keyway Depth
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100T-HUB2 1/4
Zoro #
G916388947
UPC #
697950291505
Country of Origin
United States

Dimensions

Keyway Width
1/2 in
Keyway Depth
1/4 in
Bore Diameter
2 1/4 in
Length through Bore
4 3/4 in
Outside Diameter
7.47 in
Coupling Size
1100T
Hub Body Length
3.5 in
Screw Thread Size
3/8"-16

Details

Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Maximum Speed
2,440 RPM
Maximum Torque
55,550 in-lb
Application
Turbine or Engine-Driven Motors
Included Screws
(2) Set Screws
System of Measurement
Inch
Minimum Operating Temperature
0 Degrees F
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Bushing Bore Range
0.938 to 3 in
Weight
33.2 lb

Description

BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 7.47 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.