Hub Finished Bore 4 1/2 Inch Diameter
Mfr # 1140T-HUB4 1/2
Zoro # G316388783
product price: $1,984.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Weight
141.58 lb
Maximum Torque
253,000 in-lb
Resistance Properties
Chemical Resistant
Coupling Size
1140T
Set Screw Location
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1140T-HUB4 1/2
Zoro #
G316388783
UPC #
697950290713
Country of Origin
United States
Dimensions
Coupling Size
1140T
Bore Diameter
4 1/2 in
Outside Diameter
12.26 in
Hub Body Length
5.12 in
Keyway Width
1 in
Length through Bore
7 3/16 in
Screw Thread Size
5/8"-11
Keyway Depth
1/2 in
Details
Item
Hub Finished Bore 4 1/2 Inch Diameter
Weight
141.58 lb
Maximum Torque
253,000 in-lb
Resistance Properties
Chemical Resistant
Set Screw Location
Keyway
Bushing Bore Range
2.438 to 5 in
Included Screws
(2) Set Screws
System of Measurement
Inch
Application
Turbine or Engine-Driven Motors
Minimum Operating Temperature
0 Degrees F
Number of Locking Screws
2
For Misalignment Type
Angular, Parallel
Maximum Speed
1,650 RPM
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
Hub Finished Bore 4 1/2 Inch Diameter, System of Measurement Inch, Screw Thread Size 5/8 In.-11, Outside Diameter 12.26 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 253,000 in-lb, For Misalignment Type Angular, Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.