Hub Finished Bore 45MM Diameter
Mfr # 1060T-HUB45MM
Zoro # G016388731
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Round with Keyway
Resistance Properties
Chemical Resistant
Outside Diameter
4.1 in
Keyway Width
14 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1060T-HUB45MM
Zoro #
G016388731
UPC #
697950250274
Country of Origin
United States
Dimensions
Outside Diameter
4.1 in
Keyway Width
14 mm
Length through Bore
2 1/2 in
Keyway Depth
3 13/16 mm
Bore Diameter
45 mm
Hub Body Length
2.12 in
Screw Thread Size
1/4"-20
Coupling Size
1060T
Details
Bore Type
Round with Keyway
Item
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW
Resistance Properties
Chemical Resistant
System of Measurement
Metric
Maximum Speed
3,600 RPM
Included Screws
(2) Set Screws
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Maximum Torque
6,050 in-lb
Bushing Bore Range
1/2 to 1 5/8 in
For Misalignment Type
Angular, Parallel
Number of Locking Screws
2
Application
Turbine or Engine-Driven Motors
Description
BLUE-FLEX GRID CPLG HUB BS METRIC - 1130T GRID AND BELOW, System of Measurement Metric, Screw Thread Size 1/4 In.-20, Outside Diameter 4.1 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 6,050 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.