Hub Finished Bore 5/8 Inch Diameter
Mfr # 1040T-HUB5/8
Zoro # G616388971
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Bore Type
Round with Keyway
Length through Bore
2 in
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Set Screw Location
Keyway
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1040T-HUB5/8
Zoro #
G616388971
UPC #
697950250533
Country of Origin
United States
Dimensions
Length through Bore
2 in
Bore Diameter
5/8 in
Keyway Depth
3/32 in
Keyway Width
3/16 in
Screw Thread Size
#10-24
Coupling Size
1040T
Hub Body Length
1.62 in
Details
Item
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW
Bore Type
Round with Keyway
Application
Turbine or Engine-Driven Motors
Number of Locking Screws
2
Set Screw Location
Keyway
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
1/2 to 1 1/8 in
Included Screws
(2) Set Screws
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Maximum Speed
3,600 RPM
Resistance Properties
Chemical Resistant
Maximum Torque
2,200 in-lb
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components
Description
BLUE-FLEX GRID CPLG HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size #10-24, Outside Diameter 2.97 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 2,200 in-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.