Zoro Homepage

Quick Release Sprocket, QRS820A27P

  • Mfr # QRS820A27P

  • Zoro # G2823308


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
6.504
Material
NYLON
Type
800 Series Conveyor Sprocket
Set Screw Size
.3125-18 X .5
Number of Teeth
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QRS820A27P
Zoro #
G2823308
UPC #
697950216966
Country of Origin
United States

Dimensions

Pitch Dia.
6.504
Set Screw Size
.3125-18 X .5
Outside Dia. (In.)
6.56
Length through Bore (In.)
1.688
Storage Width
6.56
Storage Length
6.56
Storage Height
1.688

Details

Material
NYLON
Type
800 Series Conveyor Sprocket
Number of Teeth
27
Setscrew
1
Max. Bore (In.)
1.5
Weight
1.2
Surface Treatment
Protective Coating
Split Sprocket
YES
Number of Rows
1
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.