Shear Pin Adapter, SPA-19
Mfr # SPA-19
Zoro # G2824988
product price: $674.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Iron
Storage Length
6.75
Hub Type
Shear Pin Assembly
Surface Treatment
Protective Coating
Storage Height
2.125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPA-19
Zoro #
G2824988
UPC #
697950049786
Country of Origin
United States
Dimensions
Storage Length
6.75
Storage Height
2.125
Storage Width
6.75
Details
Material
Cast Iron
Hub Type
Shear Pin Assembly
Surface Treatment
Protective Coating
Weight
7.406
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.