Zoro Homepage

Shear Pin Adapter, SPA-23

  • Mfr # SPA-23

  • Zoro # G3340691


product price: $1,159.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Weight
27.003
Surface Treatment
Protective Coating
Storage Length
10
Hub Type
Shear Pin Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA-23
Zoro #
G3340691
UPC #
697950049823
Country of Origin
United States

Dimensions

Storage Length
10
Storage Width
10
Storage Height
3.5

Details

Material
Cast Iron
Weight
27.003
Surface Treatment
Protective Coating
Hub Type
Shear Pin Assembly

Description

The MARTIN SPROCKET & GEAR brand Shear Pin Adapter, SPA-23 is made of cast iron and has a weight of 27.003. It has a protective coating and a storage length of 10, a storage width of 10, and a storage height of 3.5. The hub type is a shear pin assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.