Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Adapter, SPA-29

  • Mfr # SPA-29

  • Zoro # G2824583


product price: $4,043.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Cast Iron
Storage Length
17.5
Surface Treatment
Protective Coating
Storage Height
7
Weight
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPA-29
Zoro #
G2824583
UPC #
697950049885
Country of Origin
United States

Dimensions

Storage Length
17.5
Storage Height
7
Storage Width
17.5

Details

Material
Cast Iron
Surface Treatment
Protective Coating
Weight
150
Hub Type
Shear Pin Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.