Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Collar, SPC-26

  • Mfr # SPC-26

  • Zoro # G2824419


product price: $464.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Hub Type
Shear Pin Assembly
Storage Length
8.75
Storage Height
2.375
Storage Width
8.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPC-26
Zoro #
G2824419
UPC #
697950050003
Country of Origin
United States

Dimensions

Storage Length
8.75
Storage Height
2.375
Storage Width
8.75

Details

Material
Steel
Hub Type
Shear Pin Assembly
Surface Treatment
Protective Coating
Weight
11.08

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.