Shear Pin Hub, SPH-21 S/B
Mfr # SPH-21 S/B
Zoro # G2825268
product price: $952.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.8125 Min, 2.0000 Max
Material
Cast Iron
Surface Treatment
Protective Coating
Storage Length
8.75
Number of Set Screws
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPH-21 S/B
Zoro #
G2825268
UPC #
697950049533
Country of Origin
United States
Dimensions
Bore Dia.
1.8125 Min, 2.0000 Max
Storage Length
8.75
Storage Height
4.8125
Storage Width
8.75
Details
Material
Cast Iron
Surface Treatment
Protective Coating
Number of Set Screws
2
Hub Type
Shear Pin Assembly
Weight
15.1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.