Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shear Pin Hub, SPH-27 S/B

  • Mfr # SPH-27 S/B

  • Zoro # G2825231


product price: $2,710.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.5625 Min, 4.0000 Max
Material
Cast Iron
Storage Height
8.6875
Number of Set Screws
2
Storage Width
15.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-27 S/B
Zoro #
G2825231
UPC #
697950049670
Country of Origin
United States

Dimensions

Bore Dia.
3.5625 Min, 4.0000 Max
Storage Height
8.6875
Storage Width
15.5
Storage Length
15.5

Details

Material
Cast Iron
Number of Set Screws
2
Hub Type
Shear Pin Assembly
Surface Treatment
Protective Coating
Weight
92.92

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.