Zoro Homepage

Spacer Hub Finished Bore

  • Mfr # 1100T-SH3 3/8

  • Zoro # G816388931


product price: $1,737.99
/ea
Free Shipping & Returns

Key Features

Weight
34.7 lb
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Maximum Speed
2,440 RPM
Coupling Size
1100T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100T-SH3 3/8
Zoro #
G816388931
UPC #
697950291260
Country of Origin
United States

Dimensions

Coupling Size
1100T
Keyway Depth
7/16 in
Hub Body Length
3.5 in
Screw Thread Size
3/8"-16
Bore Diameter
3 3/8 in
Outside Diameter
9.88 in
Keyway Width
7/8 in

Details

Weight
34.7 lb
Item
BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW
System of Measurement
Inch
For Misalignment Type
Angular, Parallel
Maximum Speed
2,440 RPM
Application
Turbine or Engine-Driven Motors
Maximum Torque
55,550 in-lb
Bore Type
Round with Keyway
Number of Locking Screws
2
Resistance Properties
Chemical Resistant
Included Screws
(2) Set Screws
Minimum Operating Temperature
0 Degrees F
Bushing Bore Range
0.938 to 3 in
Set Screw Location
Keyway
Features
Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components

Description

BLUE-FLEX GRID CPLG SHAFT HUB BS - 1130T GRID AND BELOW, System of Measurement Inch, Screw Thread Size 3/8 In.-16, Outside Diameter 9.88 in, Features Progressive Contact Between the Curved Profile of the Hub Teeth and the Flexible Grid Makes it Possible to Absorb Impact Energy by Spreading it Out, Reducing the Magnitude of the Peak Loads, Reduces Vibration and Absorbs Shock Loads to Driven and Driving Power Transmitting Equipment Components, Maximum Torque 55,550 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.