Zoro Homepage

Spk 800 Series, 815A25

  • Mfr # 815A25

  • Zoro # G2450740


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Number of Teeth
25
Type
800 Series Conveyor Sprocket
Outside Dia. (In.)
6.07
Max. Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815A25
Zoro #
G2450740
UPC #
697950174938
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.07
Pitch Dia.
6.032
Length through Bore (In.)
1.6875
Storage Height
1.6875
Storage Width
6.07
Storage Length
6.07

Details

Material
Cast Iron
Number of Teeth
25
Type
800 Series Conveyor Sprocket
Max. Bore (In.)
2
Weight
7.58
Number of Rows
1
Min. Bore
0.75
Surface Treatment
Protective Coating
Split Sprocket
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.