Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 820A15B

  • Mfr # 820A15B

  • Zoro # G3367921


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
3.688
Max. Bore (In.)
1.25
Outside Dia. (In.)
3.63
Weight
3.5
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
820A15B
Zoro #
G3367921
UPC #
697950175119
Country of Origin
United States

Dimensions

Pitch Dia.
3.688
Outside Dia. (In.)
3.63
Length through Bore (In.)
1.6875
Storage Width
3.63
Storage Height
1.6875
Storage Length
3.63

Details

Max. Bore (In.)
1.25
Weight
3.5
Material
Cast Iron
Number of Teeth
15
Type
800 Series Conveyor Sprocket
Number of Rows
1
Min. Bore
0.75
Surface Treatment
Protective Coating
Split Sprocket
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.