Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk 800 Series, 882C9

  • Mfr # 882C9

  • Zoro # G3319350


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
4.386
Material
Cast Iron
Weight
4.03
Outside Dia. (In.)
4.425
Length through Bore (In.)
1.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
882C9
Zoro #
G3319350
UPC #
697950175539
Country of Origin
United States

Dimensions

Pitch Dia.
4.386
Outside Dia. (In.)
4.425
Length through Bore (In.)
1.625
Storage Height
1.625
Storage Length
4.425
Storage Width
4.425

Details

Material
Cast Iron
Weight
4.03
Max. Bore (In.)
1.75
Type
800 Series Conveyor Sprocket
Number of Teeth
9
Min. Bore
0.75
Surface Treatment
Protective Coating
Split Sprocket
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.