Zoro Homepage

Spk 800 Series Bs, 820BS23 1 1/4

  • Mfr # 820BS23 1 1/4

  • Zoro # G2456718


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.6875
Number of Teeth
23
Type
800 Series Conveyor Sprocket
Keyway
.250 X .125
Outside Dia. (In.)
5.59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820BS23 1 1/4
Zoro #
G2456718
UPC #
697950175294
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.6875
Outside Dia. (In.)
5.59
Pitch Dia.
5.56
Set Screw Size
5/16-18x5/16
Storage Width
5.59
Storage Length
5.59
Storage Height
1.6875

Details

Number of Teeth
23
Type
800 Series Conveyor Sprocket
Keyway
.250 X .125
Material
Cast Iron
Setscrew
1
Weight
6.09
Number of Rows
1
Split Sprocket
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.