Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch A, 2062A21

  • Mfr # 2062A21

  • Zoro # G2463760


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
10.5
Number of Teeth
21
Bore Type
Reboreable
Chain Number
2062
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2062A21
Zoro #
G2463760
UPC #
697950045719
Country of Origin
United States

Dimensions

Pitch Dia.
10.06425921
Length through Bore (In.)
0.459
Hub Dia. (In.)
4.25
Outside Dia. (In.)
10.85
Tooth Thickness
0.459
Storage Width
10.85
Storage Height
0.459
Chain Roller Dia.
0.875
Storage Length
10.85
Caliper Diameter
9.16111749974107
Roller Width
0.5

Details

Material
Steel
Number of Teeth - Sprockets
10.5
Number of Teeth
21
Bore Type
Reboreable
Chain Number
2062
Max. Bore (In.)
2.75
Pitch
1.5
Sprocket Hub Type
A
Type
Double Pitch Roller
Weight
8.93
Surface Treatment
Protective Coating
Hardened Teeth
No
Min. Bore
0.9375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.