Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2042B22

  • Mfr # 2042B22

  • Zoro # G2460994


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
11
Outside Dia. (In.)
7.56
Max. Bore (In.)
2.375
Number of Teeth
22
Type
Double Pitch Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2042B22
Zoro #
G2460994
UPC #
697950044507
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.56
Length through Bore (In.)
1.125
Hub Dia. (In.)
3.5
Pitch Dia.
7.026674183
Storage Length
7.56
Storage Height
1.125
Storage Width
7.56
Chain Roller Dia.
0.625
Roller Width
0.3125
Tooth Thickness
0.284
Caliper Diameter
6.40167418333227

Details

Number of Teeth - Sprockets
11
Max. Bore (In.)
2.375
Number of Teeth
22
Type
Double Pitch Roller
Material
Steel
Pitch
1
Bore Type
Reboreable
Sprocket Hub Type
B
Weight
5.04
Hardened Teeth
No
Number of Rows
1
Chain Number
2042
Min. Bore
0.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.