Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2050B26

  • Mfr # 2050B26

  • Zoro # G2464941


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth - Sprockets
13
Number of Teeth
26
Bore Type
Reboreable
Chain Number
2050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2050B26
Zoro #
G2464941
UPC #
697950044811
Country of Origin
United States

Dimensions

Pitch Dia.
5.223226836
Hub Dia. (In.)
3
Length through Bore (In.)
1.25
Outside Dia. (In.)
5.52
Storage Width
5.52
Tooth Thickness
0.343
Storage Length
5.52
Storage Height
1.25
Caliper Diameter
4.82322683607547
Roller Width
0.375
Chain Roller Dia.
0.4

Details

Material
Steel
Number of Teeth - Sprockets
13
Number of Teeth
26
Bore Type
Reboreable
Chain Number
2050
Max. Bore (In.)
2
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
1.25
Weight
3.6
Hardened Teeth
No
Min. Bore
0.75
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.