Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B14

  • Mfr # 2052B14

  • Zoro # G2466509


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
7
Type
Double Pitch Roller
Outside Dia. (In.)
6.23
Length through Bore (In.)
1.25
Bore Type
Reboreable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B14
Zoro #
G2466509
UPC #
697950044958
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.23
Length through Bore (In.)
1.25
Hub Dia. (In.)
3
Pitch Dia.
5.617449009
Storage Height
1.25
Chain Roller Dia.
0.75
Storage Width
6.23
Caliper Diameter
4.86744900929367
Roller Width
0.375
Storage Length
6.23
Tooth Thickness
0.343

Details

Number of Teeth - Sprockets
7
Type
Double Pitch Roller
Bore Type
Reboreable
Max. Bore (In.)
2
Sprocket Hub Type
B
Number of Teeth
14
Pitch
1.25
Material
Steel
Weight
3.8
Chain Number
2052
Surface Treatment
Protective Coating
Min. Bore
0.75
Hardened Teeth
No
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.