Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B18

  • Mfr # 2052B18

  • Zoro # G2466910


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
9
Length through Bore (In.)
1.25
Number of Teeth
18
Bore Type
Reboreable
Sprocket Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B18
Zoro #
G2466910
UPC #
697950045030
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Hub Dia. (In.)
3.25
Outside Dia. (In.)
7.84
Pitch Dia.
7.198463104
Roller Width
0.375
Storage Height
1.25
Storage Width
7.84
Chain Roller Dia.
0.75
Tooth Thickness
0.343
Storage Length
7.84
Caliper Diameter
6.44846310392954

Details

Number of Teeth - Sprockets
9
Number of Teeth
18
Bore Type
Reboreable
Sprocket Hub Type
B
Type
Double Pitch Roller
Max. Bore (In.)
3.225
Material
Steel
Pitch
1.25
Weight
5.4
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
0.75
Chain Number
2052
Hardened Teeth
No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.