Shop MITSUBOSHI

G Series Timing Belt, XL Profile, 140 Teeth 0.37in W

  • Mfr # 280XL037

  • Zoro # G706122621


product price:  $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Number of Teeth
140
Industry Number
280XL037
Pitch Length
28 in
Maximum Operating Temperature
90 Degrees C
Pitch
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
280XL037
Zoro #
G706122621
UPC #
34494069366
Country of Origin
Japan

Dimensions

Pitch Length
28 in
Belt Trade Size
XL
Top Width
0.37 in

Details

Number of Teeth
140
Industry Number
280XL037
Maximum Operating Temperature
90 Degrees C
Pitch
0.2 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Belt Material
Chloroprene
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Series
G Series XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.