Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B22

  • Mfr # 2052B22

  • Zoro # G2468134


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
11
Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2052
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B22
Zoro #
G2468134
UPC #
697950045115
Country of Origin
United States

Dimensions

Pitch Dia.
8.783342729
Hub Dia. (In.)
3.25
Outside Dia. (In.)
9.44
Length through Bore (In.)
1.25
Storage Width
9.44
Storage Length
9.44
Storage Height
1.25
Caliper Diameter
8.03334272916534
Tooth Thickness
0.343
Roller Width
0.375
Chain Roller Dia.
0.75

Details

Number of Teeth - Sprockets
11
Material
Steel
Number of Teeth
22
Bore Type
Reboreable
Chain Number
2052
Pitch
1.25
Sprocket Hub Type
B
Max. Bore (In.)
3.225
Type
Double Pitch Roller
Weight
7.2
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.