Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2052B26

  • Mfr # 2052B26

  • Zoro # G2462948


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
13
Pitch Dia.
10.37028726
Outside Dia. (In.)
11.04
Type
Double Pitch Roller
Hub Dia. (In.)
3.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2052B26
Zoro #
G2462948
UPC #
697950045191
Country of Origin
United States

Dimensions

Pitch Dia.
10.37028726
Outside Dia. (In.)
11.04
Hub Dia. (In.)
3.75
Length through Bore (In.)
1.25
Storage Width
11.04
Storage Length
11.04
Storage Height
1.25
Roller Width
0.375
Tooth Thickness
0.343
Caliper Diameter
9.62028726319844
Chain Roller Dia.
0.75

Details

Number of Teeth - Sprockets
13
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
1.25
Material
Steel
Max. Bore (In.)
2.75
Bore Type
Reboreable
Number of Teeth
26
Weight
10.2
Chain Number
2052
Number of Rows
1
Hardened Teeth
No
Min. Bore
0.9375
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.