Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2060B23

  • Mfr # 2060B23

  • Zoro # G2463663


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
11.5
Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
2060
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2060B23
Zoro #
G2463663
UPC #
697950045375
Country of Origin
United States

Dimensions

Pitch Dia.
5.559740369
Length through Bore (In.)
1.25
Hub Dia. (In.)
4
Outside Dia. (In.)
5.91
Storage Length
6
Chain Roller Dia.
0.469
Storage Width
6
Roller Width
0.5
Caliper Diameter
5.07777933085726
Tooth Thickness
0.459
Storage Height
1.3125

Details

Number of Teeth - Sprockets
11.5
Material
Steel
Number of Teeth
23
Bore Type
Reboreable
Chain Number
2060
Sprocket Hub Type
B
Pitch
1.5
Type
Double Pitch Roller
Max. Bore (In.)
2.75
Weight
5.54
Min. Bore
0.75
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.