Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Double Pitch B, 2080B15

  • Mfr # 2080B15

  • Zoro # G2464083


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
7.5
Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
2080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2080B15
Zoro #
G2464083
UPC #
697950045900
Country of Origin
United States

Dimensions

Pitch Dia.
4.917186671
Hub Dia. (In.)
3.4531
Outside Dia. (In.)
5.3
Length through Bore (In.)
1.5
Chain Roller Dia.
0.625
Tooth Thickness
0.575
Storage Height
1.5625
Roller Width
0.625
Storage Length
5.75
Caliper Diameter
4.26524980807019
Storage Width
5.75

Details

Number of Teeth - Sprockets
7.5
Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Chain Number
2080
Type
Double Pitch Roller
Sprocket Hub Type
B
Pitch
2
Max. Bore (In.)
2.28125
Weight
4.88
Number of Rows
1
Min. Bore
1
Hardened Teeth
No
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.